Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Pentagon, PNEU 1205ANERG

  • Mfr # PNEU1205ANERGLPR1535

  • Zoro # G8278227


product price: $26.15
/ea
Sold in multiples of 10 for $261.50

Key Features

Insert Style
PNEU
Insert Size
1205
Rake
Positive
Mounting Hole Dia.
6.20mm
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEU1205ANERGLPR1535
Zoro #
G8278227
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1205
Mounting Hole Dia.
6.20mm
Thickness
5.56mm
Cutting Edge Length
17.51mm
Through Hole Inside Dia.
6.20mm

Details

Item
Parallelogram Milling Insert
Insert Style
PNEU
Rake
Positive
Chip-Breaker
Yes
ISO Number
PNEU1205ANER-GL
Cutting Direction
Right Hand
Features
2.70mm Wiper Edge Length, For Austenitic Stainless Steel and Titanium Alloys, For Titanium Alloys and Precipitation-Hardened Stainless Steel
Primary Material Application ISO Code
M, S
Primary Material Application
High-Temperature Alloys, Stainless Steel
Coating Process
PVD
Measurement System
Metric
Secondary Material Application ISO Code
M, P, S
Chip-Breaker Code
ANER-GL
Hole Type
Screw Hole
Secondary Material Application
Carbon and Alloy Steel, Free-Cutting Steel, High-Temperature Alloys, Martensitic Stainless Steel, Mold Steel, Precipitation-Hardened Stainless Steel
Manufacturer Grade
PR1535
Number of Cutting Edges
10
Cutting Application
Chamfering, Facing
Cutting Edge
Ground Edge, High Precision (Finishing), Honed
For Toolholder
MFPN45...R
Insert Holding Type
Screw
Shape
Pentagon
Material - Machining
Carbide
Finish - Machining
Megacoat Nano
Wiper Insert
Yes
ANSI Code
PNEU1205ANERGL

Description

Parallelogram Milling Insert, Positive, PNEU1205ANERGL, ANER-GL

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.