Zoro Homepage

Milling Insert, Pentagon, PNEU 1205ANERW

  • Mfr # PNEU1205ANERWPR1535

  • Zoro # G8278507


product price: $26.49
/ea
Sold in multiples of 5 for $132.45

Key Features

Insert Style
PNEU
Insert Size
1205
Chip-Breaker
Yes
Mounting Hole Dia.
6.20mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEU1205ANERWPR1535
Zoro #
G8278507
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Mounting Hole Dia.
6.20mm
Thickness
5.56mm
Cutting Edge Length
17.85mm
Through Hole Inside Dia.
6.20mm

Details

Item
Parallelogram Milling Insert
Insert Style
PNEU
Chip-Breaker
Yes
Rake
Positive
Cutting Direction
Right Hand
ISO Number
PNEU1205ANER-W
Features
8.10mm Wiper Edge Length, For Precipitation-Hardened Stainless Steel, For Titanium Alloys and Precipitation-Hardened Stainless Steel
Material - Machining
Carbide
For Toolholder
MFPN45...R
Insert Holding Type
Screw
Primary Material Application
Stainless Steel
Wiper Insert
Yes
ANSI Code
PNEU1205ANERW
Manufacturer Grade
PR1535
Secondary Material Application ISO Code
M, P, S
Secondary Material Application
Austenitic Stainless Steel, Carbon and Alloy Steel, Free-Cutting Steel, High-Temperature Alloys, Martensitic Stainless Steel, Mold Steel
Cutting Application
Chamfering, Facing
Shape
Pentagon
Measurement System
Metric
Coating Process
PVD
Hole Type
Screw Hole
Cutting Edge
Honed
Primary Material Application ISO Code
M
Number of Cutting Edges
2
Chip-Breaker Code
ANER-W
Finish - Machining
Megacoat Nano

Description

Parallelogram Milling Insert, Positive, PNEU1205ANERW, ANER-W

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.