Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Rectangle, LOMU 100408ER

  • Mfr # LOMU100408ERSMPR1510

  • Zoro # G8278087


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Style
LOMU
Insert Size
100408
Corner Radius
0.80mm
ISO Number
LOMU100408ER-SM
Mounting Hole Dia.
3.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU100408ERSMPR1510
Zoro #
G8278087
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100408
Corner Radius
0.80mm
Mounting Hole Dia.
3.40mm
Width
6.60mm
Thickness
4.00mm
Cutting Edge Length
10.90mm
Through Hole Inside Dia.
3.40mm

Details

Item
Parallelogram Milling Insert
Insert Style
LOMU
ISO Number
LOMU100408ER-SM
Rake
Positive
Chip-Breaker
Yes
Cutting Direction
Right Hand
Features
1.70mm Wiper Edge Length, Wear Resistance and High Oxidation Resistance
Coating Process
PVD
For Toolholder
MEW...-10-..., MEWH...-10-...
Finish - Machining
Megacoat Nano
Shape
Rectangle
Primary Material Application
High-Temperature Alloys
Primary Material Application ISO Code
S
Material - Machining
Carbide
Hole Type
Screw Hole
Cutting Edge
Honed, Low Cutting Force
Included Angle
90 Degrees
ANSI Code
LOMU100408ERSM
Wiper Insert
Yes
Chip-Breaker Code
ER-SM
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Measurement System
Metric
Insert Holding Type
Screw
Manufacturer Grade
PR1510
Number of Cutting Edges
4

Description

Parallelogram Milling Insert, Positive, LOMU100408ERSM, ER-SM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.