Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Rectangle, LOMU 100412ER

  • Mfr # LOMU100412ERGMPR1510

  • Zoro # G8278385


product price: $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Style
LOMU
Insert Size
100412
Corner Radius
1.20mm
Mounting Hole Dia.
3.40mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOMU100412ERGMPR1510
Zoro #
G8278385
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100412
Corner Radius
1.20mm
Mounting Hole Dia.
3.40mm
Thickness
4.00mm
Width
6.60mm
Cutting Edge Length
10.90mm
Through Hole Inside Dia.
3.40mm

Details

Item
Parallelogram Milling Insert
Insert Style
LOMU
Cutting Direction
Right Hand
Chip-Breaker
Yes
ISO Number
LOMU100412ER-GM
Rake
Positive
Features
1.30mm Wiper Edge Length, For Gray and Nodular Cast Iron, Wear Resistance and High Oxidation Resistance
Measurement System
Metric
Chip-Breaker Code
ER-GM
Finish - Machining
Megacoat Nano
Shape
Rectangle
Insert Holding Type
Screw
Secondary Material Application
High-Temperature Alloys
ANSI Code
LOMU100412ERGM
Manufacturer Grade
PR1510
Hole Type
Screw Hole
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
S
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Material - Machining
Carbide
Wiper Insert
Yes
Number of Cutting Edges
4
For Toolholder
MEW...-10-..., MEWH...-10-...
Cutting Edge
Honed
Included Angle
90 Degrees
Coating Process
PVD
Primary Material Application ISO Code
K

Description

Parallelogram Milling Insert, Positive, LOMU100412ERGM, ER-GM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.