Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Rectangle, LOMU 100412ER

  • Mfr # LOMU100412ERGMPR1535

  • Zoro # G8278218


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Style
LOMU
Insert Size
100412
Corner Radius
1.20mm
Cutting Direction
Right Hand
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOMU100412ERGMPR1535
Zoro #
G8278218
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100412
Corner Radius
1.20mm
Mounting Hole Dia.
3.40mm
Thickness
4.00mm
Width
6.60mm
Through Hole Inside Dia.
3.40mm
Cutting Edge Length
10.90mm

Details

Item
Parallelogram Milling Insert
Insert Style
LOMU
Cutting Direction
Right Hand
Rake
Positive
Chip-Breaker
Yes
ISO Number
LOMU100412ER-GM
Features
1.30mm Wiper Edge Length, For Precipitation-Hardened Stainless Steel, For Titanium Alloys and Precipitation-Hardened Stainless Steel
Finish - Machining
Megacoat Nano
Secondary Material Application ISO Code
M, P, S
Primary Material Application ISO Code
M
Number of Cutting Edges
4
Shape
Rectangle
Measurement System
Metric
Secondary Material Application
Austenitic Stainless Steel, Carbon and Alloy Steel, High-Temperature Alloys, Martensitic Stainless Steel, Mold Steel
Cutting Edge
Honed
ANSI Code
LOMU100412ERGM
Manufacturer Grade
PR1535
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Hole Type
Screw Hole
Insert Holding Type
Screw
Chip-Breaker Code
ER-GM
For Toolholder
MEW...-10-..., MEWH...-10-...
Coating Process
PVD
Primary Material Application
Stainless Steel
Wiper Insert
Yes
Included Angle
90 Degrees
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Positive, LOMU100412ERGM, ER-GM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.