Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Rectangle, LOMU 100416ER

  • Mfr # LOMU100416ERGMPR1510

  • Zoro # G8278394


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Style
LOMU
Insert Size
100416
Corner Radius
1.60mm
ISO Number
LOMU100416ER-GM
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOMU100416ERGMPR1510
Zoro #
G8278394
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100416
Corner Radius
1.60mm
Mounting Hole Dia.
3.40mm
Width
6.60mm
Thickness
4.00mm
Through Hole Inside Dia.
3.40mm
Cutting Edge Length
10.90mm

Details

Item
Parallelogram Milling Insert
Insert Style
LOMU
ISO Number
LOMU100416ER-GM
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
Features
1.00mm Wiper Edge Length, For Gray and Nodular Cast Iron, Wear Resistance and High Oxidation Resistance
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Hole Type
Screw Hole
Secondary Material Application ISO Code
S
Finish - Machining
Megacoat Nano
Number of Cutting Edges
4
For Toolholder
MEW...-10-..., MEWH...-10-...
Material - Machining
Carbide
Primary Material Application ISO Code
K
Coating Process
PVD
Measurement System
Metric
Manufacturer Grade
PR1510
Cutting Edge
Honed
Primary Material Application
Cast Iron
Wiper Insert
Yes
Secondary Material Application
High-Temperature Alloys
Included Angle
90 Degrees
ANSI Code
LOMU100416ERGM
Chip-Breaker Code
ER-GM
Shape
Rectangle
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Positive, LOMU100416ERGM, ER-GM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.