Zoro Homepage

Milling Insert, Round, ROMU 1605M0ERGH P

  • Mfr # ROMU1605M0ERGHPR1510

  • Zoro # G8278315


product price: $22.05
/ea
Sold in multiples of 10 for $220.50

Key Features

Insert Style
ROMU
Insert Size
1605
Rake
Positive
Mounting Hole Dia.
6.20mm
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROMU1605M0ERGHPR1510
Zoro #
G8278315
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1605
Mounting Hole Dia.
6.20mm
Thickness
5.48mm
Through Hole Inside Dia.
6.20mm
Cutting Edge Length
15.80mm

Details

Item
Parallelogram Milling Insert
Insert Style
ROMU
Rake
Positive
Chip-Breaker
Yes
ISO Number
ROMU1605M0ER-GH
Inscribed Circle
16.00mm
Cutting Direction
Right Hand
Features
For Gray and Nodular Cast Iron, Wear Resistance and High Oxidation Resistance
Measurement System
Metric
Cutting Edge
Honed, Tough Edge (Heavy Milling)
Chip-Breaker Code
ER-GH
Primary Material Application
Cast Iron
Cutting Application
Facing, Radius Milling, Shouldering
Insert Holding Type
Screw
Secondary Material Application
High-Temperature Alloys
Hole Type
Screw Hole
Secondary Material Application ISO Code
S
Manufacturer Grade
PR1510
Primary Material Application ISO Code
K
Material - Machining
Carbide
Shape
Round
Finish - Machining
Megacoat Nano
Coating Process
PVD
For Toolholder
MRW...-16
ANSI Code
ROMU1605M0ERGH

Description

Parallelogram Milling Insert, Inscribed Circle 16.00mm, Positive, ROMU1605M0ERGH, ER-GH

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.