Milling Insert, Round, RPMT 10T3M0ENGH C

  • Mfr # RPMT10T3M0ENGHCA6535

  • Zoro # G8278446


product price:  $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Style
RPMT
Insert Size
10T3
Inscribed Circle
10.00mm
ISO Number
RPMT10T3M0EN-GH
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPMT10T3M0ENGHCA6535
Zoro #
G8278446
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
10T3
Mounting Hole Dia.
3.50mm
Thickness
3.97mm
Through Hole Inside Dia.
3.50mm

Details

Item
Parallelogram Milling Insert
Insert Style
RPMT
Inscribed Circle
10.00mm
ISO Number
RPMT10T3M0EN-GH
Cutting Direction
Neutral
Chip-Breaker
Yes
Rake
Positive
Features
For Martensitic Stainless Steel and Heat-Resistant Alloys, For Ni-Based Heat-Resistant Alloys and Martensitic Stainless Steel
Cutting Application
Facing, Grooving, Plunging, Pocketing, Radius Milling, Shouldering
Manufacturer Grade
CA6535
Insert Holding Type
Screw
ANSI Code
RPMT10T3M0ENGHC35
Primary Material Application ISO Code
M, S
For Toolholder
MRX...-10
Cutting Edge
Honed, Tough Edge (Heavy Milling)
Clearance Angle
11 Degrees
Material - Machining
Carbide
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Hole Type
Countersunk Hole
Measurement System
Metric
Primary Material Application
High-Temperature Alloys, Stainless Steel
Chip-Breaker Code
EN-GH
Shape
Round

Description

Parallelogram Milling Insert, Inscribed Circle 10.00mm, Positive, RPMT10T3M0ENGHC35, EN-GH, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.