Milling Insert, Round, RPMT 1204M0ERGM P

  • Mfr # RPMT1204M0ERGMPR1510

  • Zoro # G8278403


product price:  $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Style
RPMT
Insert Size
1204
ISO Number
RPMT1204M0ER-GM
Cutting Direction
Right Hand
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPMT1204M0ERGMPR1510
Zoro #
G8278403
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1204
Mounting Hole Dia.
4.60mm
Thickness
4.76mm
Through Hole Inside Dia.
4.60mm

Details

Item
Parallelogram Milling Insert
Insert Style
RPMT
ISO Number
RPMT1204M0ER-GM
Cutting Direction
Right Hand
Chip-Breaker
Yes
Rake
Positive
Inscribed Circle
12.00mm
Features
For Gray and Nodular Cast Iron, Wear Resistance and High Oxidation Resistance
For Toolholder
MRX...-12
Insert Holding Type
Screw
Secondary Material Application
High-Temperature Alloys
Primary Material Application ISO Code
K
Hole Type
Countersunk Hole
Primary Material Application
Cast Iron
Finish - Machining
Megacoat Nano
Chip-Breaker Code
ER-GM
Clearance Angle
11 Degrees
ANSI Code
RPMT1204M0ERGM
Coating Process
PVD
Cutting Edge
Honed
Measurement System
Metric
Secondary Material Application ISO Code
S
Cutting Application
Facing, Grooving, Plunging, Pocketing, Radius Milling, Shouldering
Shape
Round
Manufacturer Grade
PR1510
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, Positive, RPMT1204M0ERGM, ER-GM, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.