Milling Insert, Round, RPMT 1606M0H KW10

  • Mfr # RPMT1606M0HKW10

  • Zoro # G8276766


product price:  $21.89
/ea
Sold in multiples of 10 for $218.90

Key Features

Insert Style
RPMT
Insert Size
1606
Inscribed Circle
16.00mm
Rake
Positive
Mounting Hole Dia.
5.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPMT1606M0HKW10
Zoro #
G8276766
UPC #
-
Country of Origin
China

Dimensions

Insert Size
1606
Mounting Hole Dia.
5.50mm
Thickness
6.35mm
Through Hole Inside Dia.
5.50mm

Details

Item
Parallelogram Milling Insert
Insert Style
RPMT
Inscribed Circle
16.00mm
Rake
Positive
Chip-Breaker
Yes
ISO Number
RPMT1606M0-H
Hole Type
Countersunk Hole
Cutting Application
Contouring, Facing, Pocketing, Radius Milling, Ramping, Shouldering
Measurement System
Metric
ANSI Code
RPMT1606M0H
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Shape
Round
Cutting Edge
Tough Edge (Heavy Milling)
Secondary Material Application ISO Code
K
Manufacturer Grade
KW10
Insert Holding Type
Screw
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
H
Material - Machining
Carbide
For Toolholder
MRP...-16
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
N
Clearance Angle
11 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 16.00mm, Positive, RPMT1606M0H, H, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.