Milling Insert, Round, RPMW 1204M0TN PR1

  • Mfr # RPMW1204M0TNPR1525

  • Zoro # G8278665


product price:  $11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

Insert Style
RPMW
Insert Size
1204
Cutting Direction
Neutral
ISO Number
RPMW1204M0TN
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMW1204M0TNPR1525
Zoro #
G8278665
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1204
Mounting Hole Dia.
4.40mm
Thickness
4.76mm
Through Hole Inside Dia.
4.40mm

Details

Item
Parallelogram Milling Insert
Insert Style
RPMW
Cutting Direction
Neutral
ISO Number
RPMW1204M0TN
Rake
Positive
Chip-Breaker
Yes
Inscribed Circle
12.00mm
Features
For Carbon/Alloy, Free-Cutting and Mold Steel, Wear Resistance and High Oxidation Resistance
For Toolholder
MRX...-12
Primary Material Application ISO Code
P
Hole Type
Countersunk Hole
Secondary Material Application
Austenitic Stainless Steel
Coating Process
PVD
Measurement System
Metric
Cutting Application
Facing, Grooving, Plunging, Pocketing, Radius Milling, Shouldering
Clearance Angle
11 Degrees
Insert Holding Type
Screw
ANSI Code
RPMW1204M0TN
Finish - Machining
Megacoat Nano
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Cutting Edge
Double Chamfered, Flat Top (Heavy Milling)
Chip-Breaker Code
TN
Shape
Round
Manufacturer Grade
PR1525

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, Positive, RPMW1204M0TN, TN, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.