Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SEKT 43AFENS TN1

  • Mfr # SEKT43AFENSTN100M

  • Zoro # G8276398


product price: $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Style
SEKT
Insert Size
43
Mounting Hole Dia.
0.2165 in
Inscribed Circle
1/2 in
ISO Number
SEKT1204AFEN-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEKT43AFENSTN100M
Zoro #
G8276398
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
43
Mounting Hole Dia.
0.2165 in
Thickness
3/16 in
Width
1/2 in
Through Hole Inside Dia.
0.2165 in

Details

Item
Parallelogram Milling Insert
Insert Style
SEKT
Inscribed Circle
1/2 in
ISO Number
SEKT1204AFEN-S
Rake
Positive
Chip-Breaker
Yes
Cutting Direction
Neutral
Features
For Carbon/Alloy, Free-Cutting and Mold Steel, Tough Cermet with Improved Oxidation Resistance and Thermal Shock Resistance
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material - Machining
Cermet
Cutting Application
Milling
Hole Type
Countersunk Hole
Shape
Square
Included Angle
90 Degrees
Insert Holding Type
Screw
Measurement System
Fractional Inch
Cutting Edge
Honed
Clearance Angle
20 Degrees
Manufacturer Grade
TN100M
Feed Type
High
ANSI Code
SEKT43AFENS
Wiper Insert
Yes
Number of Cutting Edges
4
Chip-Breaker Code
AFEN-S

Description

Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, SEKT43AFENS, AFEN-S, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.