Zoro Homepage

Milling Insert, Square, SEKW 43AFTN PR12

  • Mfr # SEKW43AFTNPR1225

  • Zoro # G8277983


product price: $19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Style
SEKW
Insert Size
43
Mounting Hole Dia.
0.2165 in
Chip-Breaker
Yes
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEKW43AFTNPR1225
Zoro #
G8277983
UPC #
-
Country of Origin
China

Dimensions

Insert Size
43
Mounting Hole Dia.
0.2165 in
Width
1/2 in
Thickness
3/16 in
Through Hole Inside Dia.
0.2165 in

Details

Item
Parallelogram Milling Insert
Insert Style
SEKW
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
Inscribed Circle
1/2 in
ISO Number
SEKW1204AFTN
Features
For Carbon/Alloy, For Light interrupted to Interrupted Cutting of Stainless Steel, Free-Cutting and Mold Steel, Superior Wear and Oxidation Resistance
Hole Type
Countersunk Hole
Primary Material Application ISO Code
M, P, S
ANSI Code
SEKW43AFTN
Measurement System
Fractional Inch
Coating Process
PVD
Material - Machining
Carbide
Wiper Insert
Yes
Insert Holding Type
Screw
Cutting Edge
Chamfered
Chip-Breaker Code
AFTN
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Shape
Square
Included Angle
90 Degrees
Clearance Angle
20 Degrees
Manufacturer Grade
PR1225
Finish - Machining
Megacoat
Cutting Application
Milling
Number of Cutting Edges
4

Description

Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, SEKW43AFTN, AFTN, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.