Zoro Homepage

Milling Insert, Square, SOMT 100420ERFL

  • Mfr # SOMT100420ERFLPR1510

  • Zoro # G8278516


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Insert Style
SOMT
Insert Size
100420
Corner Radius
2.00mm
Chip-Breaker
Yes
ISO Number
SOMT100420ER-FL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT100420ERFLPR1510
Zoro #
G8278516
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100420
Corner Radius
2.00mm
Mounting Hole Dia.
4.60mm
Thickness
4.58mm
Through Hole Inside Dia.
4.60mm

Description

Parallelogram Milling Insert, Inscribed Circle 10.45mm, Positive, SOMT100420ERFL, ER-FL, 16 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.