Zoro Homepage

Milling Insert, Square, SPM 433 CA420M G

  • Mfr # SPM433CA420M

  • Zoro # G8278717


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Coating
CVD
Insert Thickness
3/16 in
Type
Milling
Application
Chamfering,Facing,Shouldering
Series
GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM433CA420M
Zoro #
G8278717
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
3/16 in

Details

Item
Milling Insert,Square,SPM 433 CA420M G
Coating
CVD
Type
Milling
Application
Chamfering,Facing,Shouldering
Series
GPM

Description

Milling Insert,Square,SPM 433 CA420M G

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.