Zoro Homepage

Milling Insert, Triangle, TPK 32PDFR KW1

  • Mfr # TPK32PDFRKW10

  • Zoro # G8276504


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Left/Right Hand
Right-Hand
Coating
Uncoated
Insert Shape
60 Degree Triangle
Included Angle
60
Insert Size
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPK32PDFRKW10
Zoro #
G8276504
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32
Insert Thickness
1/8 in

Details

Item
Milling Insert,Triangle,TPK 32PDFR KW1
Left/Right Hand
Right-Hand
Coating
Uncoated
Insert Shape
60 Degree Triangle
Included Angle
60
Application
Facing,Shouldering,Slotting
Inscribed Circle (In.)
3/8 in
Chip-Breaker
Yes
Grade
KW10
Type
Milling
Insert Material
Carbide
Series
MTP

Description

Milling Insert,Triangle,TPK 32PDFR KW1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.