Zoro Homepage

Milling Insert, Triangle, TPKN 43PDTR PR

  • Mfr # TPKN43PDTRPR1210

  • Zoro # G8277825


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Style
TPKN
Insert Size
43
Chip-Breaker
Yes
Inscribed Circle
1/2 in
ISO Number
TPKN2204PDTR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPKN43PDTRPR1210
Zoro #
G8277825
UPC #
-
Country of Origin
China

Dimensions

Insert Size
43
Thickness
3/16 in

Details

Item
Parallelogram Milling Insert
Insert Style
TPKN
Chip-Breaker
Yes
Inscribed Circle
1/2 in
ISO Number
TPKN2204PDTR
Rake
Positive
Cutting Direction
Right Hand
Features
For Gray and Nodular Cast Iron and Titanium Alloys, Superior Wear and Oxidation Resistance
Finish - Machining
Megacoat
ANSI Code
TPKN43PDTR
Coating Process
PVD
Chip-Breaker Code
PDTR
Manufacturer Grade
PR1210
Number of Cutting Edges
3
Primary Material Application
Cast Iron, High-Temperature Alloys
Cutting Application
Facing, Shouldering, Slotting
Hole Type
No Hole
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, S
For Toolholder
MTP90...-125W, MTP9050, MTP9063
Wiper Insert
Yes
Included Angle
60 Degrees
Shape
Triangle
Insert Holding Type
Clamp
Cutting Edge
Chamfered
Clearance Angle
11 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, TPKN43PDTR, PDTR, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.