
MRX 1250W125123T RAD-6 Series
Mfr # MRX1250W125123T
Zoro # G901917886
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
80 Degree
Shank Type
Standard Length
For Use With
Facing,Pocketing,Profiling,Ramping,Shouldering,Slotting
Cutting Dia.
1.2500 in
Hand
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MRX1250W125123T
Zoro #
G901917886
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
1.2500 in
Details
Item
MRX 1250W125123T RAD-6 Series
Insert Shape
80 Degree
Shank Type
Standard Length
For Use With
Facing,Pocketing,Profiling,Ramping,Shouldering,Slotting
Hand
Right-Hand
Material
Steel
Series
MRX
Description
MRX 1250W125123T RAD-6 Series
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.