
MRX 32M16123T RAD-6 Series
Mfr # MRX32M16123T
Zoro # G801917832
product price: $503.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
80 Degree
For Use With
Facing,Pocketing,Profiling,Ramping,Shouldering,Slotting
Cutting Dia.
1.2598 in
Hand
Right-Hand
Shank Type
Modular Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRX32M16123T
Zoro #
G801917832
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
1.2598 in
Details
Item
MRX 32M16123T RAD-6 Series
Insert Shape
80 Degree
For Use With
Facing,Pocketing,Profiling,Ramping,Shouldering,Slotting
Hand
Right-Hand
Shank Type
Modular Connection
Series
MRX
Material
Steel
Description
MRX 32M16123T RAD-6 Series
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.