Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDGT Carbide

  • Mfr # BDGT170408FRJAGW25

  • Zoro # G6287333


product price: $20.49
/ea
Sold in multiples of 10 for $204.90

Key Features

Insert Style
BDGT
Insert Shape
Parallelogram
Insert Size
170408
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDGT170408FRJAGW25
Zoro #
G6287333
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170408
Corner Radius
0.0315 in
Insert Thickness
0.193"
Mounting Hole Dia.
0.1730 in
Nose Radius
0.031"
Cutting Edge Length
17.00mm
Width
0.3780 in
Through Hole Inside Dia.
0.1730 in
Thickness
0.193 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDGT
Insert Shape
Parallelogram
Insert Material
Carbide
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17 , MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Lead Angle
90 Degrees
Mounting Style
Screw
Rake
Positive
ANSI Number
BDGT170408FRJAGW25
Chip-Breaker
Yes
Coating
WC+Co
Inscribed Circle
0.378 in
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
ISO Number
BDGT170408FRJAGW25
Insert Application
Milling
No. of Edges
2
Steel (P) Compatibility
No
Grade
GW25
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Series
MEC
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
BDGT170408FRJAGW25
Insert Holding Type
Screw
Included Angle
82 Degrees
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Titanium
Chip-Breaker Code
JA
Cutting Application
Milling
Chip-Breaker Style
Single Sided
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Manufacturer Grade
GW25
Coating Process
CVD
Secondary Material Application ISO Code
N, S
Shape
Parallelogram
Clearance Angle
15 Degrees
Primary Material Application ISO Code
N

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDGT170408FRJAGW25, JA, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.