Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDGT Carbide

  • Mfr # BDGT170420FRJAGW25

  • Zoro # G6306233


product price: $21.59
/ea
Sold in multiples of 10 for $215.90

Key Features

Insert Style
BDGT
Insert Shape
Parallelogram
Insert Size
170420
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDGT170420FRJAGW25
Zoro #
G6306233
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170420
Corner Radius
0.0787 in
Nose Radius
0.079"
Insert Thickness
0.193"
Mounting Hole Dia.
0.1730 in
Thickness
0.193 in
Through Hole Inside Dia.
0.1730 in
Cutting Edge Length
17.00mm
Width
0.3780 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDGT
Insert Shape
Parallelogram
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Chip-Breaker
Yes
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
0.378 in
Insert Application
Milling
ISO Number
BDGT170420FRJAGW25
Cutting Direction
Right Hand
Rake
Positive
Mounting Style
Screw
Grade
GW25
Lead Angle
90 Degrees
ANSI Number
BDGT170420FRJAGW25
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17 , MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
WC+Co
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
No. of Edges
2
Series
MEC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
15 Degrees
Insert Holding Type
Screw
Manufacturer Grade
GW25
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
JA
Primary Material Application ISO Code
N
Chip-Breaker Style
Single Sided
Shape
Parallelogram
Included Angle
82 Degrees
Secondary Material Application ISO Code
N, S
Number of Cutting Edges
2
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Titanium
Measurement System
Metric
Cutting Application
Milling
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
ANSI Code
BDGT170420FRJAGW25
Coating Process
CVD

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDGT170420FRJAGW25, JA, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.