Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDGT Carbide

  • Mfr # BDGT170431FRJAGW25

  • Zoro # G6269903


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Style
BDGT
Insert Shape
Parallelogram
Insert Size
170431
Insert Material
Carbide
Corner Radius
0.1220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDGT170431FRJAGW25
Zoro #
G6269903
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170431
Corner Radius
0.1220 in
Mounting Hole Dia.
0.1100 in
Insert Thickness
0.193"
Nose Radius
0.122"
Width
0.2640 in
Thickness
0.193 in
Through Hole Inside Dia.
0.1100 in
Cutting Edge Length
17.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDGT
Insert Shape
Parallelogram
Insert Material
Carbide
ANSI Number
BDGT170431FRJAGW25
Steel (P) Compatibility
No
Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Application
Milling
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Inscribed Circle
0.378 in
Non Ferrous (N) Compatibility
Yes
Lead Angle
90 Degrees
No. of Edges
2
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Grade
GW25
ISO Number
BDGT170431FRJAGW25
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17, MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Coating
WC+Co
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Rake
Positive
Series
MEC
Number of Cutting Edges
2
Shape
Parallelogram
Coating Process
CVD
Chip-Breaker Code
JA
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Insert Holding Type
Screw
Clearance Angle
15 Degrees
Included Angle
82 Degrees
Primary Material Application ISO Code
N
ANSI Code
BDGT170431FRJAGW25
Material - Machining
Carbide
Secondary Material Application ISO Code
N, S
Chip-Breaker Style
Single Sided
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
GW25
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Milling
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Titanium

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDGT170431FRJAGW25, JA, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.