Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDGT DLC

  • Mfr # BDGT11T304FRJAPDL025

  • Zoro # G6309620


product price: $26.15
/ea
Sold in multiples of 10 for $261.50

Key Features

Insert Style
BDGT
Insert Shape
Parallelogram
Insert Size
11T304
Insert Material
DLC
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDGT11T304FRJAPDL025
Zoro #
G6309620
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T304
Corner Radius
0.0157 in
Nose Radius
0.016"
Insert Thickness
0.149"
Mounting Hole Dia.
0.1730 in
Width
0.3780 in
Through Hole Inside Dia.
0.1730 in
Thickness
0.149 in
Cutting Edge Length
11.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDGT
Insert Shape
Parallelogram
Insert Material
DLC
ANSI Number
BDGT11T304FRJAPDL025
Coating
C
ISO Number
BDGT11T304FRJAPDL025
Mounting Style
Screw
Hardened (H) Compatibility
No
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
0.264 in
Rake
Positive
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Nonferrous (N)
Chip-Breaker
Yes
Steel (P) Compatibility
No
Insert Application
Milling
Lead Angle
90 Degrees
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Grade
PDL025
Series
MEC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
ANSI Code
BDGT11T304FRJAPDL025
Number of Cutting Edges
2
Insert Holding Type
Screw
Cutting Application
Milling
Chip-Breaker Code
JA
Coating Process
CVD
Included Angle
82 Degrees
Clearance Angle
15 Degrees
Manufacturer Grade
PDL025
Chip-Breaker Style
Single Sided
Shape
Parallelogram
Primary Material Application ISO Code
N

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDGT11T304FRJAPDL025, JA, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.