Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDGT DLC

  • Mfr # BDGT170404FRJAPDL025

  • Zoro # G6294379


product price: $27.85
/ea
Sold in multiples of 10 for $278.50

Key Features

Insert Style
BDGT
Insert Shape
Parallelogram
Insert Size
170404
Insert Material
DLC
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDGT170404FRJAPDL025
Zoro #
G6294379
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170404
Corner Radius
0.0157 in
Insert Thickness
0.193"
Nose Radius
0.016"
Mounting Hole Dia.
0.1100 in
Through Hole Inside Dia.
0.1100 in
Thickness
0.193 in
Width
0.2640 in
Cutting Edge Length
17.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDGT
Insert Shape
Parallelogram
Insert Material
DLC
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Cutting Direction
Right Hand
Insert Application
Milling
Rake
Positive
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Grade
PDL025
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17 , MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Lead Angle
90 Degrees
Inscribed Circle
0.378 in
ANSI Number
BDGT170404FRJAPDL025
No. of Edges
2
ISO Number
BDGT170404FRJAPDL025
Workpiece Compatibility
Nonferrous (N)
Coating
C
Steel (P) Compatibility
No
Series
MEC
Manufacturer Grade
PDL025
ANSI Code
BDGT170404FRJAPDL025
Chip-Breaker Style
Single Sided
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Coating Process
CVD
Number of Cutting Edges
2
Included Angle
82 Degrees
Insert Holding Type
Screw
Clearance Angle
15 Degrees
Cutting Application
Milling
Material - Machining
Carbide
Primary Material Application ISO Code
N
Measurement System
Metric
Chip-Breaker Code
JA
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDGT170404FRJAPDL025, JA, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.