Zoro Homepage

Parallelogram BDGT DLC

  • Mfr # BDGT170420FRJAPDL025

  • Zoro # G6306638


product price: $29.19
/ea
Sold in multiples of 10 for $291.90

Key Features

Insert Style
BDGT
Insert Shape
Parallelogram
Insert Size
170420
Insert Material
DLC
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDGT170420FRJAPDL025
Zoro #
G6306638
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170420
Corner Radius
0.0787 in
Insert Thickness
0.193"
Nose Radius
0.079"
Mounting Hole Dia.
0.1100 in
Cutting Edge Length
17.00mm
Width
0.2640 in
Thickness
0.193 in
Through Hole Inside Dia.
0.1100 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDGT
Insert Shape
Parallelogram
Insert Material
DLC
Non Ferrous (N) Compatibility
Yes
Coating
C
Hardened (H) Compatibility
No
Mounting Style
Screw
Inscribed Circle
0.378 in
Grade
PDL025
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17 , MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Steel (P) Compatibility
No
Chip-Breaker
Yes
Insert Application
Milling
ANSI Number
BDGT170420FRJAPDL025
Workpiece Compatibility
Nonferrous (N)
Cast Iron (K) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Lead Angle
90 Degrees
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Rake
Positive
ISO Number
BDGT170420FRJAPDL025
Series
MEC
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Shape
Parallelogram
Coating Process
CVD
Cutting Application
Milling
Primary Material Application ISO Code
N
Included Angle
82 Degrees
Measurement System
Metric
Clearance Angle
15 Degrees
Manufacturer Grade
PDL025
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Style
Single Sided
Number of Cutting Edges
2
ANSI Code
BDGT170420FRJAPDL025
Insert Holding Type
Screw
Chip-Breaker Code
JA

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDGT170420FRJAPDL025, JA, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.