Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT070304ERJTPR1535

  • Zoro # G6259589


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
070304
Insert Material
Carbide
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDMT070304ERJTPR1535
Zoro #
G6259589
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
070304
Corner Radius
0.0157 in
Mounting Hole Dia.
0.0910 in
Insert Thickness
0.102"
Nose Radius
0.016"
Cutting Edge Length
7.00mm
Thickness
0.102 in
Through Hole Inside Dia.
0.0910 in
Width
0.1810 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Cutting Direction
Right Hand
ISO Number
BDMT070304ERJTPR1535
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Lead Angle
90 Degrees
No. of Edges
2
Chip-Breaker
Yes
ANSI Number
BDMT070304ERJTPR1535
Rake
Positive
Grade
PR1535
Non Ferrous (N) Compatibility
No
Insert Application
Milling
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Inscribed Circle
0.181 in
Cast Iron (K) Compatibility
No
Mounting Style
Screw
For Use With
MECX032R-07-8T-M, MECX040R-07-10T-M, MECX0500-S500-07-2T, MECX050R-07-12T-M, MECX0625-S625-07-3T, MECX063R-07-14T-M, MECX0750-S625-07-4T, MECX0750-S625-07-5T, MECX0750-S750-07-4T, MECX0750-S750-07-5T, MECX08-S10-07-1T, MECX10-S10-07-1T, MECX1000-S100-07-5T, MECX1000-S100-07-7T, MECX1000-S750-07-5T, MECX1000-S750-07-7T, MECX12-S12-07-2T, MECX1250-S125-07-6T, MECX1250-S125-07-8T, MECX1250R-07-8T, MECX14-S12-07-2T, MECX1500R-07-10T, MECX16-S16-07-3T, MECX16-S16-07-4T, MECX17-S16-07-3T, MECX17-S16-130-07-3T, MECX18-S16-07-3T, MECX20-S16-07-4T, MECX20-S16-07-5T, MECX20-S20-07-4T, MECX20-S20-07-5T, MECX2000R-07-12T, MECX21-S20-07-4T, MECX21-S20-140-07-4T, MECX25-S20-07-5T, MECX25-S20-07-7T, MECX25-S25-07-5T, MECX25-S25-07-7T, MECX2500R-07-14T, MECX26-S25-07-5T, MECX26-S25-160-07-5T, MECX32-S32-07-6T, MECX32-S32-07-8T, MECX33-S32-07-6T, MECX33-S32-200-07-6T, MECXL0625-S625-07-3T, Mfr. No. MECX0375-S375-07-1T
Steel (P) Compatibility
No
Coating
Megacoat Nano
Series
MEC
Finish - Machining
Megacoat Nano
Cutting Application
Milling
Secondary Material Application ISO Code
M, P, S
Primary Material Application ISO Code
M, S
Clearance Angle
15 Degrees
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Manufacturer Grade
PR1535
Shape
Parallelogram
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
BDMT070304ERJTPR1535
Chip-Breaker Code
JT
Features
Wear Resistance and Stability
Coating Process
CVD
Measurement System
Metric
Included Angle
82 Degrees
Number of Cutting Edges
2
Chip-Breaker Style
Single Sided
Insert Holding Type
Screw
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Parallelogram Milling Insert, Inscribed Circle 0.181 in, Positive, BDMT070304ERJTPR1535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.