Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT110304ERJSPR1535

  • Zoro # G6252528


product price: $14.25
/ea
Sold in multiples of 10 for $142.50

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
110304
Insert Material
Carbide
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDMT110304ERJSPR1535
Zoro #
G6252528
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
110304
Corner Radius
0.0157 in
Nose Radius
0.016"
Insert Thickness
0.118"
Mounting Hole Dia.
0.1100 in
Cutting Edge Length
11.00mm
Thickness
0.118 in
Through Hole Inside Dia.
0.1100 in
Width
0.2640 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Rake
Positive
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
For Use With
MEC040R-11-5T-M, MEC050R-11-5T-M, MEC050R-11-7T-M, MEC063R-11-6T, MEC063R-11-6T-M, MEC063R-11-8T, MEC063R-11-8T-M, MEC080R-11-10T, MEC080R-11-7T, MEC080R-11-7T-M, MEC10-S10-11, MEC10-S16-11, MEC100R-11-9T-MN, MEC100R-11-9TN, MEC12-S10-11, MEC12-S12-11, MEC12-S16-11, MEC125R-11-11T, MEC125R-11-11T-M, MEC13-S12-11, MEC14-S12-11, MEC14-S16-11, MEC160R-11-14T, MEC160R-11-14T-M, MEC4000R-11-9TN, Mfr. No. MEC0500-S500-11
Steel (P) Compatibility
No
Inscribed Circle
0.248 in
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw
Insert Application
Milling
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ISO Number
BDMT110304ERJSPR1535
Grade
PR1535
Lead Angle
90 Degrees
ANSI Number
BDMT110304ERJSPR1535
Coating
Megacoat Nano
Cast Iron (K) Compatibility
No
Series
MEC
Features
Wear Resistance and Stability
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Single Sided
Clearance Angle
15 Degrees
Coating Process
CVD
Shape
Parallelogram
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
Included Angle
82 Degrees
ANSI Code
BDMT110304ERJSPR1535
Insert Holding Type
Screw
Measurement System
Metric
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Chip-Breaker Code
JS
Finish - Machining
Megacoat Nano
Cutting Application
Milling
Manufacturer Grade
PR1535

Description

Parallelogram Milling Insert, Inscribed Circle 0.248 in, Positive, BDMT110304ERJSPR1535, JS, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.