Zoro Homepage

Parallelogram BDMT Carbide

  • Mfr # BDMT11T304ERJSPR1535

  • Zoro # G6308010


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
11T304
Insert Material
Carbide
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT11T304ERJSPR1535
Zoro #
G6308010
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
11T304
Corner Radius
0.0157 in
Nose Radius
0.016"
Mounting Hole Dia.
0.1100 in
Insert Thickness
0.149"
Cutting Edge Length
11.00mm
Width
0.2640 in
Thickness
0.149 in
Through Hole Inside Dia.
0.1100 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Insert Application
Milling
Stainless (M) Compatibility
Yes
ISO Number
BDMT11T304ERJSPR1535
Steel (P) Compatibility
No
ANSI Number
BDMT11T304ERJSPR1535
Workpiece Compatibility
Stainless (M), Super Alloy (S)
No. of Edges
2
Inscribed Circle
0.264 in
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Coating
Megacoat Nano
Lead Angle
90 Degrees
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Rake
Positive
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
Grade
PR1535
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Series
MEC
Material - Machining
Carbide
Finish - Machining
Megacoat Nano
Measurement System
Metric
Shape
Parallelogram
Features
Wear Resistance and Stability
Clearance Angle
15 Degrees
ANSI Code
BDMT11T316ERJTPR1535
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
82 Degrees
Number of Cutting Edges
2
Secondary Material Application ISO Code
M, P, S
Manufacturer Grade
PR1535
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Single Sided
Primary Material Application ISO Code
M, S
Insert Holding Type
Screw
Coating Process
PVD
Chip-Breaker Code
JS
Cutting Application
Milling

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDMT11T316ERJTPR1535, JS, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.