Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT11T308ERJSPR1535

  • Zoro # G6274060


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
11T308
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT11T308ERJSPR1535
Zoro #
G6274060
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
11T308
Corner Radius
0.0315 in
Insert Thickness
0.149"
Mounting Hole Dia.
0.1100 in
Nose Radius
0.031"
Width
0.2640 in
Thickness
0.149 in
Through Hole Inside Dia.
0.1100 in
Cutting Edge Length
11.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Rake
Positive
ISO Number
BDMT11T308ERJSPR1535
Steel (P) Compatibility
No
Grade
PR1535
Inscribed Circle
0.264 in
Lead Angle
90 Degrees
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
ANSI Number
BDMT11T308ERJSPR1535
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Insert Application
Milling
Coating
Megacoat Nano
No. of Edges
2
Series
MEC
Material - Machining
Carbide
Shape
Parallelogram
Chip-Breaker Style
Single Sided
Chip-Breaker Code
JS
Manufacturer Grade
PR1535
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Included Angle
82 Degrees
ANSI Code
WNMU080608ENSMPR1525
Number of Cutting Edges
2
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Milling
Measurement System
Metric
Clearance Angle
15 Degrees
Primary Material Application ISO Code
M, S
Coating Process
CVD
Insert Holding Type
Screw
Secondary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
Megacoat Nano
Features
Wear Resistance and Stability

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, WNMU080608ENSMPR1525, JS, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.