Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT11T316ERJTCA6535

  • Zoro # G6269879


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
11T316
Insert Material
Carbide
Corner Radius
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT11T316ERJTCA6535
Zoro #
G6269879
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
11T316
Corner Radius
1/16 in
Mounting Hole Dia.
0.1100 in
Nose Radius
0.063"
Insert Thickness
0.149"
Cutting Edge Length
11.00mm
Width
0.2640 in
Thickness
0.149 in
Through Hole Inside Dia.
0.1100 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Hardened (H) Compatibility
No
Lead Angle
90 Degrees
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Chip-Breaker
Yes
ANSI Number
BDMT11T316ERJTCA6535
Steel (P) Compatibility
No
Rake
Positive
Workpiece Compatibility
Super Alloy (S)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.264 in
Cutting Direction
Right Hand
Coating
TiCN+Al2O3+TiN
Grade
CA6535
ISO Number
BDMT11T316ERJTCA6535
Cast Iron (K) Compatibility
No
No. of Edges
2
Insert Application
Milling
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
Series
MEC
Primary Material Application ISO Code
M, S
Chip-Breaker Style
Single Sided
ANSI Code
BDMT11T308ERJTCA6535
Insert Holding Type
Screw
Included Angle
82 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Nickel, Titanium
Features
High Heat and Wear Resistance
For Toolholder
MECH1000-W100-11-4-2T, MECH1250-W125-11-5-2T, MECH1250-W125-11-5-4T, MECH1500-W125-11-6-4T, MECH1500-W125-17-4-2T, MECH1500-W150-11-6-4T, MECH1500-W150-17-4-2T, MECH2000-W150-11-7-4T, MECH2000-W1500-11-7-6T, MECH2000-W1500-17-5-4T
Coating Process
CVD
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Secondary Material Application ISO Code
S
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Chip-Breaker Code
JT
Measurement System
Metric
Material - Machining
Carbide
Shape
Parallelogram
Cutting Application
Milling
Manufacturer Grade
CA6535

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDMT11T308ERJTCA6535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.