Zoro Homepage

Parallelogram BDMT Carbide

  • Mfr # BDMT11T331ERJTCA6535

  • Zoro # G6263743


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
11T331
Insert Material
Carbide
Corner Radius
0.1220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT11T331ERJTCA6535
Zoro #
G6263743
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T331
Corner Radius
0.1220 in
Nose Radius
0.122"
Insert Thickness
0.149"
Mounting Hole Dia.
0.1100 in
Through Hole Inside Dia.
0.1100 in
Cutting Edge Length
11.00mm
Width
0.2640 in
Thickness
0.149 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Insert Application
Milling
Grade
CA6535
Steel (P) Compatibility
No
ANSI Number
BDMT11T331ERJTCA6535
Mounting Style
Screw
Cast Iron (K) Compatibility
No
No. of Edges
2
Coating
TiCN+Al2O3+TiN
Chip-Breaker
Yes
Rake
Positive
Non Ferrous (N) Compatibility
No
ISO Number
BDMT11T331ERJTCA6535
Workpiece Compatibility
Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Lead Angle
90 Degrees
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Inscribed Circle
0.264 in
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
Series
MEC
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
JT
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Screw
Clearance Angle
15 Degrees
Cutting Application
Milling
Chip-Breaker Style
Single Sided
For Toolholder
MECH1000-W100-11-4-2T, MECH1250-W125-11-5-2T, MECH1250-W125-11-5-4T, MECH1500-W125-11-6-4T, MECH1500-W125-17-4-2T, MECH1500-W150-11-6-4T, MECH1500-W150-17-4-2T, MECH2000-W150-11-7-4T, MECH2000-W1500-11-7-6T, MECH2000-W1500-17-5-4T
Measurement System
Metric
Features
High Heat and Wear Resistance
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
Included Angle
82 Degrees
Number of Cutting Edges
2
ANSI Code
BDMT170420ERJTPR1535
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Shape
Parallelogram
Coating Process
CVD
Secondary Material Application ISO Code
S
Manufacturer Grade
CA6535

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDMT170420ERJTPR1535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.