Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT170408ERJTCA6535

  • Zoro # G6297337


product price: $16.85
/ea
Sold in multiples of 10 for $168.50

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
170408
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT170408ERJTCA6535
Zoro #
G6297337
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170408
Corner Radius
0.0315 in
Insert Thickness
0.193"
Nose Radius
0.031"
Mounting Hole Dia.
0.1730 in
Through Hole Inside Dia.
0.1730 in
Width
0.3780 in
Thickness
0.193 in
Cutting Edge Length
17.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Super Alloy (S)
Coating
TiCN+Al2O3+TiN
Stainless (M) Compatibility
No
Mounting Style
Screw
Inscribed Circle
0.378 in
Non Ferrous (N) Compatibility
No
Insert Application
Milling
ANSI Number
BDMT170408ERJTCA6535
Rake
Positive
Cutting Direction
Right Hand
Grade
CA6535
ISO Number
BDMT170408ERJTCA6535
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17 , MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Cast Iron (K) Compatibility
No
Lead Angle
90 Degrees
Chip-Breaker
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Series
MEC
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
Single Sided
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Cutting Application
Milling
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Measurement System
Metric
Coating Process
CVD
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
BDMT170404ERJTCA6535
Features
High Heat and Wear Resistance
For Toolholder
MECH1000-W100-11-4-2T, MECH1250-W125-11-5-2T, MECH1250-W125-11-5-4T, MECH1500-W125-11-6-4T, MECH1500-W125-17-4-2T, MECH1500-W150-11-6-4T, MECH1500-W150-17-4-2T, MECH2000-W150-11-7-4T, MECH2000-W1500-11-7-6T, MECH2000-W1500-17-5-4T
Shape
Parallelogram
Secondary Material Application
Nickel, Titanium
Included Angle
82 Degrees
Clearance Angle
15 Degrees
Manufacturer Grade
CA6535
Chip-Breaker Code
JT

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT170404ERJTCA6535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.