Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT170408ERN4PR1210

  • Zoro # G6291317


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
170408
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDMT170408ERN4PR1210
Zoro #
G6291317
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
170408
Corner Radius
0.0315 in
Mounting Hole Dia.
0.1730 in
Insert Thickness
0.193"
Through Hole Inside Dia.
0.1730 in
Width
0.3780 in
Cutting Edge Length
17.00mm
Thickness
0.193 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
ANSI Number
BDMT170408ERN4PR1210
Lead Angle
90 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Insert Application
Milling
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
Megacoat
Mounting Style
Screw
Grade
PR1210
Inscribed Circle
0.378 in
For Use With
MECH040-S32-17-4-2T, MECH040-S42-17-4-2T, MECH050-S42-17-5-4T, MECH050R-17-2-4T-M, MECH050R-17-4-4T-M, MECH050R11-4T-BT50-A, MECH050R17-7-4T-BT50, MECH063R-17-3-4T, MECH063R-17-3-4T-M, MECH063R17-4T-BT50-A, MECH063R17-4T-BT50SA, MECH063R17-4T-F, MECH063R17-7-4T-BT50, MECH080R-17-4-6T, MECH080R-17-4-6T-M, MECH080R17-4T-BT50-A, MECH080R17-4T-BT50SA, MECH080R17-4T-F, MECH080R17-7-4T-BT50, MECH100R-17-4-6T, MECH100R-17-4-6T-M, MECH100R17-6T-BT50-A, MECH100R17-6T-BT50SA, MECH100R17-6T-F, MECH100R17-7-6T-BT50, MECH1500-W150-17-4-2T, MECH2000-W1500-17-5-4T, MECH2000R-17-2-4T, MECH2000R-17-4-4T, Mfr. No. MECH1500-W125-17-4-2T
Rake
Positive
ISO Number
BDMT170408ERN4PR1210
Chip-Breaker
Yes
Series
MEC
Chip-Breaker Code
N4
Secondary Material Application ISO Code
S
Clearance Angle
15 Degrees
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application
Cast Iron, Titanium
Primary Material Application ISO Code
K, S
Secondary Material Application
Nickel, Titanium
ANSI Code
BDMT170408ERN3PR1210
Insert Holding Type
Screw
For Toolholder
MECH1000-W100-11-4-2T, MECH1250-W125-11-5-2T, MECH1250-W125-11-5-4T, MECH1500-W125-11-6-4T, MECH1500-W125-17-4-2T, MECH1500-W150-11-6-4T, MECH1500-W150-17-4-2T, MECH2000-W150-11-7-4T, MECH2000-W1500-11-7-6T, MECH2000-W1500-17-5-4T
Shape
Parallelogram
Features
Wear and Oxidation Resistance
Finish - Machining
Megacoat Nano
Coating Process
CVD
Number of Cutting Edges
2
Chip-Breaker Style
Single Sided
Included Angle
82 Degrees
Manufacturer Grade
PR1210
Cutting Application
Milling
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT170408ERN3PR1210, N4, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.