Zoro Homepage

Parallelogram BDMT Carbide

  • Mfr # BDMT170416ERJTCA6535

  • Zoro # G6299157


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
170416
Insert Material
Carbide
Corner Radius
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT170416ERJTCA6535
Zoro #
G6299157
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170416
Corner Radius
1/16 in
Mounting Hole Dia.
0.1730 in
Insert Thickness
0.193"
Nose Radius
0.063"
Width
0.3780 in
Thickness
0.193 in
Through Hole Inside Dia.
0.1730 in
Cutting Edge Length
17.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Mounting Style
Screw
Rake
Positive
Lead Angle
90 Degrees
ANSI Number
BDMT170416ERJTCA6535
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Grade
CA6535
ISO Number
BDMT170416ERJTCA6535
Insert Application
Milling
Workpiece Compatibility
Super Alloy (S)
Coating
TiCN+Al2O3+TiN
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17 , MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.378 in
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Series
MEC
Measurement System
Metric
Clearance Angle
15 Degrees
Chip-Breaker Code
JT
Manufacturer Grade
CA6535
Number of Cutting Edges
2
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Style
Single Sided
Shape
Parallelogram
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M, S
Insert Holding Type
Screw
ANSI Code
BDMT170408ERJTCA6535
Secondary Material Application
Nickel, Titanium
Features
High Heat and Wear Resistance
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Milling
Included Angle
82 Degrees
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Finish - Machining
TiCN+Al2O3+TiN

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT170408ERJTCA6535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.