Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT170431ERJTPR1535

  • Zoro # G6252309


product price: $17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
170431
Insert Material
Carbide
Corner Radius
0.1220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT170431ERJTPR1535
Zoro #
G6252309
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
170431
Corner Radius
0.1220 in
Insert Thickness
0.193"
Mounting Hole Dia.
0.1730 in
Nose Radius
0.122"
Cutting Edge Length
17.00mm
Through Hole Inside Dia.
0.1730 in
Thickness
0.193 in
Width
0.3780 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Steel (P) Compatibility
No
Inscribed Circle
0.378 in
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17 , MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Grade
PR1535
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
Insert Application
Milling
Super Alloy (S) Compatibility
Yes
ANSI Number
BDMT170431ERJTPR1535
Mounting Style
Screw
Hardened (H) Compatibility
No
ISO Number
BDMT170431ERJTPR1535
Lead Angle
90 Degrees
Rake
Positive
Non Ferrous (N) Compatibility
No
Coating
Megacoat Nano
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cutting Direction
Right Hand
Chip-Breaker
Yes
Series
MEC
Cutting Application
Milling
ANSI Code
BDMT170416ERJTPR1535
Chip-Breaker Style
Single Sided
Primary Material Application ISO Code
M, S
Shape
Parallelogram
Insert Holding Type
Screw
Secondary Material Application ISO Code
M, S
Coating Process
PVD
Secondary Material Application
Nickel, Stainless Steel, Titanium
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
Megacoat Nano
Number of Cutting Edges
2
Measurement System
Metric
Features
Wear Resistance and Stability
Clearance Angle
15 Degrees
Chip-Breaker Code
JT
Manufacturer Grade
PR1535
Included Angle
82 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT170416ERJTPR1535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.