Zoro Homepage

Parallelogram Milling Insert

  • Mfr # KCGT130504FRALPDL025

  • Zoro # G101772452


product price: $35.65
/ea
Sold in multiples of 10 for $356.50

Key Features

Insert Size
130504
Insert Shape
Parallelogram
Type
Milling
Insert Thickness
0.201 in
Grade
PDL025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCGT130504FRALPDL025
Zoro #
G101772452
UPC #
-
Country of Origin
China

Dimensions

Insert Size
130504
Insert Thickness
0.201 in
Corner Radius
1/64 in

Details

Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Type
Milling
Grade
PDL025
Left/Right Hand
Right-Hand
Insert Material
Carbide
Coating
DLC
Series
MEAS
Chip-Breaker
Yes
Application
Contouring,Facing,Helical Milling,Plunging,Pocketing,Ramping,Shouldering,Slotting

Description

Parallelogram Milling Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.