Zoro Homepage

Parallelogram Milling Insert, Square, 3/8 in, SPG, 1/32 in

  • Mfr # SPG322T00320AAA66N

  • Zoro # G8276583


product price: $23.49
/ea
Sold in multiples of 10 for $234.90

Key Features

Insert Shape
Square
Insert Style
SPG
Inscribed Circle
3/8 in
Chip-Breaker
No
Corner Radius
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPG322T00320AAA66N
Zoro #
G8276583
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1/32 in
Thickness
1/8 in

Description

Parallelogram Milling Insert, Inscribed Circle 3/8 in, Positive, SPG322T00320AA, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.