Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram Milling Insert

  • Mfr # XPMT15T324PR1510

  • Zoro # G301772542


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Application
Boring , External Turning , Facing , Internal Facing , Sub-Spindle
Type
Milling
Insert Size
15T324
Inscribed Circle (In.)
3/8 in
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPMT15T324PR1510
Zoro #
G301772542
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
15T324
Corner Radius
3/32 in
Insert Thickness
5/32 in

Details

Item
Parallelogram Milling Insert
Insert Application
Boring , External Turning , Facing , Internal Facing , Sub-Spindle
Type
Milling
Inscribed Circle (In.)
3/8 in
Coating
PVD
Insert Material
Carbide
Insert Shape
Parallelogram
Grade
PR1510
Left/Right Hand
Right-Hand
Application
Chamfering,Countersinking,Facing,Shouldering,Slotting
Series
OTMM

Description

Parallelogram Milling Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.