Zoro Homepage

Parallelogram XPMT Cermet

  • Mfr # XPMT090208TN100M

  • Zoro # G6281060


product price: $13.49
/ea
Sold in multiples of 10 for $134.90

Key Features

Insert Style
XPMT
Insert Shape
Parallelogram
Insert Size
090208
Insert Material
Cermet
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPMT090208TN100M
Zoro #
G6281060
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
090208
Corner Radius
0.0315 in
Mounting Hole Dia.
0.1100 in
Nose Radius
0.031"
Insert Thickness
0.094"
Cutting Edge Length
9.00mm
Width
1/4 in
Through Hole Inside Dia.
0.1100 in
Thickness
0.094 in

Details

Item
Parallelogram Milling Insert
Insert Style
XPMT
Insert Shape
Parallelogram
Insert Material
Cermet
Lead Angle
90 Degrees
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
XPMT090208TN100M
Stainless (M) Compatibility
No
Grade
TN100M
For Use With
CM0563-15-09, CM0563-20-09, CM0563-25-09, CM0563-30-09, CM0563-35-09, CM0563-45-09, CM0563-60-09, CM0563-75-09, EM0500-09, EM0562-09, EM0625-09, EM0688-09, EM0750-09, EM0875-09, EM1000-09-3F, Mfr. No. EM0437-09
Insert Application
Milling
ISO Number
XPMT090208TN100M
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Inscribed Circle
0.250 in
Cutting Direction
Neutral
Rake
Positive
Coating
TiCN+NbC
Steel (P) Compatibility
Yes
No. of Edges
2
Series
EM, FM, CM
Chip-Breaker Style
Single Sided
Manufacturer Grade
TN100M
Primary Material Application ISO Code
P
Features
Oxidation and Thermal Shock Resistant
Material - Machining
Carbide
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
ANSI Code
XPMT090208TN100M
Primary Material Application
Steel
Insert Holding Type
Screw
Measurement System
Metric
Cutting Application
Milling
Shape
Parallelogram
Chip-Breaker Code
PM

Description

Parallelogram Milling Insert, Inscribed Circle 0.250 in, Positive, XPMT090208TN100M, PM, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.