Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pentagon PNEG Carbide

  • Mfr # PNEG1106XNENGLPR1525

  • Zoro # G6310031


product price: $20.65
/ea
Sold in multiples of 10 for $206.50

Key Features

Insert Style
PNEG
Insert Shape
Pentagon
Insert Size
1106
Insert Material
Carbide
Corner Radius
0.1020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEG1106XNENGLPR1525
Zoro #
G6310031
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1106
Corner Radius
0.1020 in
Mounting Hole Dia.
0.110 in
Insert Thickness
0.250"
Thickness
0.250 in

Details

Item
Pentagon Milling Insert
Insert Style
PNEG
Insert Shape
Pentagon
Insert Material
Carbide
For Use With
MFK080R-11-10T, MFK080R-11-10T-M, MFK080R-11-8T, MFK080R-11-8T-M, MFK100R-11-10T, MFK100R-11-10T-M, MFK100R-11-14T, MFK100R-11-14T-M, MFK125R-11-12T, MFK125R-11-12T-M, MFK125R-11-18T, MFK125R-11-18T-M, MFK160R-11-16T, MFK160R-11-16T-M, MFK160R-11-22T, MFK160R-11-22T-M, MFK200R-11-20T, MFK200R-11-20T-M, MFK200R-11-28T, MFK200R-11-28T-M, MFK250R-11-24T, MFK250R-11-24T-M, MFK250R-11-36T, MFK250R-11-36T-M, MFK3000R-11-10T, MFK315R-11-28T, MFK315R-11-28T-M, MFK315R-11-44T, MFK315R-11-44T-M, MFK4000R-11-10T, MFK4000R-11-14T, MFK5000R-11-12T, MFK5000R-11-18T, MFK6000R-11-16T, MFK6000R-11-22T, Mfr. No. MFK3000R-11-8T
Steel (P) Compatibility
Yes
No. of Edges
10
Grade
PR1525
Inscribed Circle
0.6760 in
Coating
Megacoat Nano
Mounting Style
Screw
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Lead Angle
90 Degrees
Cutting Direction
Neutral
Rake
Positive
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Application
Milling
ANSI Number
PNEG1106XNENGLPR1525
Workpiece Compatibility
Hardened (H), Steel (P)
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
ISO Number
PNEG1106XNENGLPR1525
Series
MFK
Shape
Pentagon
Secondary Material Application ISO Code
H, M, P, S
Primary Material Application
Cast Iron
Manufacturer Grade
PR1525
Number of Cutting Edges
10
Chip-Breaker Code
GL
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material - Machining
Carbide
For Toolholder
MFK 3000R-11-10T, MFK 3000R-11-8T, MFK 4000R-11-10T, MFK 4000R-11-14T, MFK 5000R-11-12T, MFK 5000R-11-18T, MFK 6000R-11-16T, MFK 6000R-11-22T
ANSI Code
PNEG1106XNENGLPR1525
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Measurement System
Metric
Cutting Application
Milling
Coating Process
CVD
Features
Wear Resistance and High Oxidation Resistance
Finish - Machining
Megacoat Nano
Insert Holding Type
Screw

Description

Pentagon Milling Insert, Inscribed Circle 0.6760 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.