Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pentagon PNEU Carbide

  • Mfr # PNEU1205ANELGLPR1510

  • Zoro # G6289217


product price: $24.59
/ea
Sold in multiples of 10 for $245.90

Key Features

Insert Style
PNEU
Insert Shape
Pentagon
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.1060 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEU1205ANELGLPR1510
Zoro #
G6289217
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Corner Radius
0.1060 in
Mounting Hole Dia.
0.2440 in
Insert Thickness
0.219"
Thickness
0.219 in
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
0.2440 in

Details

Item
Pentagon Milling Insert
Insert Style
PNEU
Insert Shape
Pentagon
Insert Material
Carbide
Rake
Positive
Stainless (M) Compatibility
No
ISO Number
PNEU1205ANELGLPR1510
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Left Hand
Hardened (H) Compatibility
No
No. of Edges
10
Lead Angle
90 Degrees
Cast Iron (K) Compatibility
Yes
For Use With
MFPN45100L-6T, MFPN45125L-7T, MFPN45160L-8T, Mfr. No. MFPN45080L-5T
Mounting Style
Screw
ANSI Number
PNEU1205ANELGLPR1510
Coating
Megacoat Nano
Insert Application
Milling
Workpiece Compatibility
Cast Iron (K)
Inscribed Circle
0.6890 in
Chip-Breaker
Yes
Steel (P) Compatibility
No
Grade
PR1510
Series
MFPN
Shape
Pentagon
Material - Machining
Carbide
Number of Cutting Edges
10
Insert Holding Type
Screw
Primary Material Application ISO Code
K, S
Primary Material Application
Cast Iron
ANSI Code
PNEU1205ANELGLPR1510
Features
Wear Resistance and High Oxidation Resistance
Chip-Breaker Code
GL
Clearance Angle
0 Degrees
Manufacturer Grade
PR1510
For Toolholder
MFPN45050R-S32-3T, MFPN45063R-S32-4T, MFPN45080R-S32-5T, MFPN452000R-W125-3T, MFPN452500R-W125-4T, MFPN453000R-W125-5T
Cutting Application
Milling
Measurement System
Metric
Finish - Machining
Megacoat Nano

Description

Pentagon Milling Insert, Inscribed Circle 0.6890 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.