Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pentagon PNEU Carbide

  • Mfr # PNEU1205ANERWPR1525

  • Zoro # G6291061


product price: $28.69
/ea
Sold in multiples of 5 for $143.45

Key Features

Insert Style
PNEU
Insert Shape
Pentagon
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.3190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEU1205ANERWPR1525
Zoro #
G6291061
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Corner Radius
0.3190 in
Mounting Hole Dia.
0.2440 in
Insert Thickness
0.219"
Cutting Edge Length
12.00mm
Thickness
0.219 in
Through Hole Inside Dia.
0.2440 in

Details

Item
Pentagon Milling Insert
Insert Style
PNEU
Insert Shape
Pentagon
Insert Material
Carbide
Grade
PR1525
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
ISO Number
PNEU1205ANERWPR1525
Super Alloy (S) Compatibility
No
Inscribed Circle
45/64 in
Mounting Style
Screw
For Use With
MFPN45050R-S32-3T, MFPN45063R-4T-M, MFPN45063R-5T-M, MFPN45063R-6T-M, MFPN45063R-S32-4T, MFPN45080R-5T, MFPN45080R-5T-M, MFPN45080R-6T, MFPN45080R-6T-M, MFPN45080R-8T, MFPN45080R-8T-M, MFPN45080R-S32-5T, MFPN4510000R-12T, MFPN4510000R-16T, MFPN4510000R-20T, MFPN45100R-10T, MFPN45100R-10T-M, MFPN45100R-6T, MFPN45100R-6T-M, MFPN45100R-8T, MFPN45100R-8T-M, MFPN45125R-10T, MFPN45125R-10T-M, MFPN45125R-13T, MFPN45125R-13T-M, MFPN45125R-7T, MFPN45125R-7T-M, MFPN45160R-12T, MFPN45160R-12T-M, MFPN45160R-16T, MFPN45160R-16T-M, MFPN45160R-8T, MFPN45160R-8T-M, MFPN452000R-4T, MFPN452000R-W125-3T, MFPN45200R-10T, MFPN45200R-10T-M, MFPN45200R-14T, MFPN45200R-14T-M, MFPN45200R-18T, MFPN45200R-18T-M, MFPN452500R-5T, MFPN452500R-6T, MFPN452500R-W125-4T, MFPN45250R-12T, MFPN45250R-12T-M, MFPN45250R-16T, MFPN45250R-16T-M, MFPN45250R-20T, MFPN45250R-20T-M, MFPN453000R-5T, MFPN453000R-6T, MFPN453000R-8T, MFPN453000R-W125-5T, MFPN45315R-14T-M, MFPN454000R-10T, MFPN454000R-6T, MFPN454000R-8T, MFPN455000R-10T, MFPN455000R-13T, MFPN455000R-7T, MFPN456000R-12T, MFPN456000R-16T, MFPN456000R-8T, MFPN458000R-10T, MFPN458000R-14T, MFPN458000R-18T, Mfr. No. MFPN452500R-4T
ANSI Number
PNEU1205ANERWPR1525
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Coating
Megacoat Nano
Non Ferrous (N) Compatibility
No
Lead Angle
90 Degrees
No. of Edges
2
Insert Application
Milling
Rake
Positive
Workpiece Compatibility
Hardened (H), Steel (P)
Series
MFPN
Measurement System
Metric
Wiper Insert
Yes
Clearance Angle
0 Degrees
Primary Material Application ISO Code
H, P
Manufacturer Grade
PR1525
Chip-Breaker Code
RW
Coating Process
CVD
Number of Cutting Edges
2
Shape
Pentagon
Insert Holding Type
Screw
Primary Material Application
Hardened Steel, Steel
Secondary Material Application ISO Code
M
For Toolholder
MFPN45050R-S32-3T, MFPN45063R-S32-4T, MFPN45080R-S32-5T, MFPN452000R-W125-3T, MFPN452500R-W125-4T, MFPN453000R-W125-5T
Finish - Machining
Megacoat Nano
Cutting Application
Milling
ANSI Code
PNEU1205ANERWPR1525
Secondary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Features
Wear Resistance and High Oxidation Resistance

Description

Pentagon Milling Insert, Inscribed Circle 45/64 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.