Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pentagon PNMG Carbide

  • Mfr # PNMG1106XNENGMPR1510

  • Zoro # G6247880


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Insert Style
PNMG
Insert Shape
Pentagon
Insert Size
1106
Insert Material
Carbide
Corner Radius
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNMG1106XNENGMPR1510
Zoro #
G6247880
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1106
Corner Radius
0.0790 in
Insert Thickness
0.250"
Mounting Hole Dia.
1/4 in
Through Hole Inside Dia.
1/4 in
Thickness
0.250 in
Cutting Edge Length
11.00mm

Details

Item
Pentagon Milling Insert
Insert Style
PNMG
Insert Shape
Pentagon
Insert Material
Carbide
Insert Application
Milling
Rake
Positive
ANSI Number
PNMG1106XNENGMPR1510
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Lead Angle
90 Degrees
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
ISO Number
PNMG1106XNENGMPR1510
Steel (P) Compatibility
No
Coating
Megacoat Nano
No. of Edges
10
For Use With
MFK080R-11-10T, MFK080R-11-10T-M, MFK080R-11-8T, MFK080R-11-8T-M, MFK100R-11-10T, MFK100R-11-10T-M, MFK100R-11-14T, MFK100R-11-14T-M, MFK125R-11-12T, MFK125R-11-12T-M, MFK125R-11-18T, MFK125R-11-18T-M, MFK160R-11-16T, MFK160R-11-16T-M, MFK160R-11-22T, MFK160R-11-22T-M, MFK200R-11-20T, MFK200R-11-20T-M, MFK200R-11-28T, MFK200R-11-28T-M, MFK250R-11-24T, MFK250R-11-24T-M, MFK250R-11-36T, MFK250R-11-36T-M, MFK3000R-11-10T, MFK315R-11-28T, MFK315R-11-28T-M, MFK315R-11-44T, MFK315R-11-44T-M, MFK4000R-11-10T, MFK4000R-11-14T, MFK5000R-11-12T, MFK5000R-11-18T, MFK6000R-11-16T, MFK6000R-11-22T, Mfr. No. MFK3000R-11-8T
Inscribed Circle
0.6780 in
Grade
PR1510
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
Series
MFK
Features
Wear Resistance and High Oxidation Resistance
For Toolholder
MFK 3000R-11-10T, MFK 3000R-11-8T, MFK 4000R-11-10T, MFK 4000R-11-14T, MFK 5000R-11-12T, MFK 5000R-11-18T, MFK 6000R-11-16T, MFK 6000R-11-22T
Manufacturer Grade
PR1510
Clearance Angle
0 Degrees
Number of Cutting Edges
10
Measurement System
Metric
Shape
Pentagon
Secondary Material Application
Cast Iron
Primary Material Application
Cast Iron
Cutting Application
Milling
Finish - Machining
Megacoat Nano
Primary Material Application ISO Code
K
Insert Holding Type
Screw
Coating Process
CVD
Secondary Material Application ISO Code
K
Material - Machining
Carbide
ANSI Code
PNMG1106XNENGMPR1510
Chip-Breaker Code
GM

Description

Pentagon Milling Insert, Inscribed Circle 0.6780 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.