Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pentagon PNMU Carbide

  • Mfr # PNMU1205ANERGHPR1510

  • Zoro # G6245333


product price: $21.79
/ea
Sold in multiples of 10 for $217.90

Key Features

Insert Style
PNMU
Insert Shape
Pentagon
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNMU1205ANERGHPR1510
Zoro #
G6245333
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1205
Corner Radius
0.0790 in
Insert Thickness
0.243"
Mounting Hole Dia.
0.2440 in
Through Hole Inside Dia.
0.2440 in
Thickness
0.243 in
Cutting Edge Length
12.00mm

Details

Item
Pentagon Milling Insert
Insert Style
PNMU
Insert Shape
Pentagon
Insert Material
Carbide
ISO Number
PNMU1205ANERGHPR1510
Inscribed Circle
0.7080 in
Rake
Positive
ANSI Number
PNMU1205ANERGHPR1510
For Use With
MFPN45050R-S32-3T, MFPN45063R-4T-M, MFPN45063R-5T-M, MFPN45063R-6T-M, MFPN45063R-S32-4T, MFPN45080R-5T, MFPN45080R-5T-M, MFPN45080R-6T, MFPN45080R-6T-M, MFPN45080R-8T, MFPN45080R-8T-M, MFPN45080R-S32-5T, MFPN4510000R-12T, MFPN4510000R-16T, MFPN4510000R-20T, MFPN45100R-10T, MFPN45100R-10T-M, MFPN45100R-6T, MFPN45100R-6T-M, MFPN45100R-8T, MFPN45100R-8T-M, MFPN45125R-10T, MFPN45125R-10T-M, MFPN45125R-13T, MFPN45125R-13T-M, MFPN45125R-7T, MFPN45125R-7T-M, MFPN45160R-12T, MFPN45160R-12T-M, MFPN45160R-16T, MFPN45160R-16T-M, MFPN45160R-8T, MFPN45160R-8T-M, MFPN452000R-4T, MFPN452000R-W125-3T, MFPN45200R-10T, MFPN45200R-10T-M, MFPN45200R-14T, MFPN45200R-14T-M, MFPN45200R-18T, MFPN45200R-18T-M, MFPN452500R-5T, MFPN452500R-6T, MFPN452500R-W125-4T, MFPN45250R-12T, MFPN45250R-12T-M, MFPN45250R-16T, MFPN45250R-16T-M, MFPN45250R-20T, MFPN45250R-20T-M, MFPN453000R-5T, MFPN453000R-6T, MFPN453000R-8T, MFPN453000R-W125-5T, MFPN45315R-14T-M, MFPN454000R-10T, MFPN454000R-6T, MFPN454000R-8T, MFPN455000R-10T, MFPN455000R-13T, MFPN455000R-7T, MFPN456000R-12T, MFPN456000R-16T, MFPN456000R-8T, MFPN458000R-10T, MFPN458000R-14T, MFPN458000R-18T, Mfr. No. MFPN452500R-4T
Hardened (H) Compatibility
No
No. of Edges
10
Coating
Megacoat Nano
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Insert Application
Milling
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Lead Angle
90 Degrees
Chip-Breaker
Yes
Grade
PR1510
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Right Hand
Mounting Style
Screw
Series
MFPN
Measurement System
Metric
Primary Material Application ISO Code
K, S
Manufacturer Grade
PR1510
Features
Wear Resistance and High Oxidation Resistance
Number of Cutting Edges
10
Coating Process
CVD
Finish - Machining
Megacoat Nano
ANSI Code
PNMU1205ANERGHPR1510
Shape
Pentagon
Cutting Application
Milling
For Toolholder
MFPN45050R-S32-3T, MFPN45063R-S32-4T, MFPN45080R-S32-5T, MFPN452000R-W125-3T, MFPN452500R-W125-4T, MFPN453000R-W125-5T
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Chip-Breaker Code
GH
Material - Machining
Carbide
Primary Material Application
Cast Iron

Description

Pentagon Milling Insert, Inscribed Circle 0.7080 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.