Zoro Homepage

Pentagon PNMU Carbide

  • Mfr # PNMU1205ANERSMPR1535

  • Zoro # G6290407


product price: $21.79
/ea
Sold in multiples of 10 for $217.90

Key Features

Insert Style
PNMU
Insert Shape
Pentagon
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNMU1205ANERSMPR1535
Zoro #
G6290407
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1205
Corner Radius
0.0790 in
Mounting Hole Dia.
0.2440 in
Insert Thickness
0.219"
Through Hole Inside Dia.
0.2440 in
Thickness
0.219 in
Cutting Edge Length
12.00mm

Details

Item
Pentagon Milling Insert
Insert Style
PNMU
Insert Shape
Pentagon
Insert Material
Carbide
Insert Application
Milling
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
PNMU1205ANERSMPR1535
Mounting Style
Screw
ANSI Number
PNMU1205ANERSMPR1535
For Use With
MFPN45050R-S32-3T, MFPN45063R-4T-M, MFPN45063R-5T-M, MFPN45063R-6T-M, MFPN45063R-S32-4T, MFPN45080R-5T, MFPN45080R-5T-M, MFPN45080R-6T, MFPN45080R-6T-M, MFPN45080R-8T, MFPN45080R-8T-M, MFPN45080R-S32-5T, MFPN4510000R-12T, MFPN4510000R-16T, MFPN4510000R-20T, MFPN45100R-10T, MFPN45100R-10T-M, MFPN45100R-6T, MFPN45100R-6T-M, MFPN45100R-8T, MFPN45100R-8T-M, MFPN45125R-10T, MFPN45125R-10T-M, MFPN45125R-13T, MFPN45125R-13T-M, MFPN45125R-7T, MFPN45125R-7T-M, MFPN45160R-12T, MFPN45160R-12T-M, MFPN45160R-16T, MFPN45160R-16T-M, MFPN45160R-8T, MFPN45160R-8T-M, MFPN452000R-4T, MFPN452000R-W125-3T, MFPN45200R-10T, MFPN45200R-10T-M, MFPN45200R-14T, MFPN45200R-14T-M, MFPN45200R-18T, MFPN45200R-18T-M, MFPN452500R-5T, MFPN452500R-6T, MFPN452500R-W125-4T, MFPN45250R-12T, MFPN45250R-12T-M, MFPN45250R-16T, MFPN45250R-16T-M, MFPN45250R-20T, MFPN45250R-20T-M, MFPN453000R-5T, MFPN453000R-6T, MFPN453000R-8T, MFPN453000R-W125-5T, MFPN45315R-14T-M, MFPN454000R-10T, MFPN454000R-6T, MFPN454000R-8T, MFPN455000R-10T, MFPN455000R-13T, MFPN455000R-7T, MFPN456000R-12T, MFPN456000R-16T, MFPN456000R-8T, MFPN458000R-10T, MFPN458000R-14T, MFPN458000R-18T, Mfr. No. MFPN452500R-4T
Grade
PR1535
Inscribed Circle
0.7040 in
Chip-Breaker
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Coating
Megacoat Nano
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Rake
Positive
Hardened (H) Compatibility
No
No. of Edges
10
Steel (P) Compatibility
No
Lead Angle
90 Degrees
Series
MFPN
Material - Machining
Carbide
Number of Cutting Edges
10
ANSI Code
PNMU1205ANERSMPR1535
Manufacturer Grade
PR1535
Finish - Machining
Megacoat Nano
Insert Holding Type
Screw
Measurement System
Metric
Chip-Breaker Code
SM
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Pentagon
Features
Wear Resistance and Stability
Primary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
For Toolholder
MFPN45050R-S32-3T, MFPN45063R-S32-4T, MFPN45080R-S32-5T, MFPN452000R-W125-3T, MFPN452500R-W125-4T, MFPN453000R-W125-5T
Secondary Material Application ISO Code
M, P, S
Cutting Application
Milling
Clearance Angle
0 Degrees
Coating Process
CVD

Description

Pentagon Milling Insert, Inscribed Circle 0.7040 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.