Zoro Homepage

Rectangle LOGT Carbide

  • Mfr # LOGT150508FRAMGW25

  • Zoro # G6316429


product price: $21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Style
LOGT
Insert Shape
Rectangle
Insert Size
150508
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOGT150508FRAMGW25
Zoro #
G6316429
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
150508
Corner Radius
0.0315 in
Mounting Hole Dia.
0.1930 in
Insert Thickness
0.220"
Through Hole Inside Dia.
0.1930 in
Width
0.3500 in
Cutting Edge Length
15.00mm
Thickness
0.220 in

Details

Item
Rectangle Milling Insert
Insert Style
LOGT
Insert Shape
Rectangle
Insert Material
Carbide
No. of Edges
2
Super Alloy (S) Compatibility
Yes
ISO Number
LOGT150508FRAMGW25
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
ANSI Number
LOGT150508FRAMGW25
Rake
Positive
Steel (P) Compatibility
No
Lead Angle
90 Degrees
Inscribed Circle
0.350 in
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
Hardened (H) Compatibility
No
Insert Application
Milling
Cutting Direction
Right Hand
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Coating
WC+Co
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Grade
GW25
Chip-Breaker
Yes
Series
M-FOUR (MEW)
Material - Machining
Carbide
Insert Holding Type
Screw
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Style
Single Sided
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
N
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Included Angle
90 Degrees
Number of Cutting Edges
2
Shape
Rectangle
Chip-Breaker Code
AM
ANSI Code
LOGT150508FRAMGW25
Manufacturer Grade
GW25
Cutting Application
Milling
Primary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Rectangle Milling Insert, Inscribed Circle 0.350 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.