Zoro Homepage

Rectangle LOGU Carbide

  • Mfr # LOGU030310ERGMPR1535

  • Zoro # G6310950


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Insert Style
LOGU
Insert Shape
Rectangle
Insert Size
030310
Insert Material
Carbide
Corner Radius
0.0394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOGU030310ERGMPR1535
Zoro #
G6310950
UPC #
-
Country of Origin
China

Dimensions

Insert Size
030310
Corner Radius
0.0394 in
Mounting Hole Dia.
0.1360 in
Insert Thickness
0.156"
Thickness
0.156 in
Through Hole Inside Dia.
0.1360 in
Width
0.2440 in
Cutting Edge Length
3.00mm

Details

Item
Rectangle Milling Insert
Insert Style
LOGU
Insert Shape
Rectangle
Insert Material
Carbide
Coating
Megacoat Nano
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Insert Application
Milling
Cutting Direction
Right Hand
Chip-Breaker
Yes
Lead Angle
90 Degrees
Grade
PR1535
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Inscribed Circle
0.244 in
For Use With
MFH0625-M08-03-2T, MFH0625-S625-03-2T-6, MFH0750-M10-03-3T, MFH0750-S750-03-3T65, MFH0750-W750-03-3T-4, MFH1000-M12-03-4T, MFH1000-M12-03-5T, MFH1000-S100-03-4T-7, MFH1000-W100-03-4T47, MFH1000-W100-03-5T47, MFH1250-M16-03-5T, MFH1250-M16-03-6T, MFH1250-S125-03-5T-8, MFH1250-W125-03-5T-5, MFH1250-W125-03-6T-5, MFH1500R-03-5T, MFH1500R-03-6T, MFH16-M08-03-2T, MFH16-S16-03-2T, MFH16-S16-03-2T-150, MFH16-W16-03-2T, MFH17-M08-03-2T, MFH17-S16-03-2T, MFH18-M08-03-2T, MFH18-S16-03-2T, MFH20-M10-03-3T, MFH20-M10-03-4T, MFH20-S20-03-3T, MFH20-S20-03-3T-160, MFH20-S20-03-4T, MFH20-W20-03-3T, MFH20-W20-03-4T, MFH2000R-03-8T, MFH22-M10-03-3T, MFH22-M10-03-4T, MFH22-S20-03-3T, MFH22-S20-03-4T, MFH25-M12-03-4T, MFH25-M12-03-5T, MFH25-S25-03-4T, MFH25-S25-03-4T-180, MFH25-S25-03-5T, MFH25-W25-03-4T, MFH25-W25-03-5T, MFH28-M12-03-4T, MFH28-M12-03-5T, MFH28-S25-03-4T, MFH28-S25-03-5T, MFH32-M16-03-5T, MFH32-M16-03-6T, MFH32-S32-03-5T, MFH32-S32-03-5T-200, MFH32-S32-03-6T, MFH32-W32-03-5T, MFH32-W32-03-6T, Mfr. No. MFH0625-W625-03-2T-3
ISO Number
LOGU030310ERGMPR1535
Mounting Style
Screw
No. of Edges
4
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
LOGU030310ERGMPR1535
Rake
Positive
Series
MFH-Mini
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
LOGU030310ERGMPR1535
Shape
Rectangle
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Features
Wear Resistance and Stability
Secondary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
PR1535
Number of Cutting Edges
4
Material - Machining
Carbide
Insert Holding Type
Screw
Included Angle
90 Degrees
Coating Process
CVD
Cutting Application
Milling
Finish - Machining
Megacoat Nano
Secondary Material Application ISO Code
M, S
Measurement System
Metric
Primary Material Application ISO Code
M, S
Chip-Breaker Code
GM

Description

Rectangle Milling Insert, Inscribed Circle 0.244 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.