Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU100420ERGMPR1510

  • Zoro # G6293399


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
100420
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU100420ERGMPR1510
Zoro #
G6293399
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100420
Corner Radius
0.0787 in
Insert Thickness
0.158"
Mounting Hole Dia.
0.1340 in
Thickness
0.158 in
Cutting Edge Length
10.00mm
Width
0.2600 in
Through Hole Inside Dia.
0.1340 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ISO Number
LOMU100420ERGMPR1510
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Lead Angle
90 Degrees
Mounting Style
Screw
No. of Edges
4
For Use With
MEW032R-10-4T-M, MEW040R-10-5T-M, MEW050R-10-5T-M, MEW0625-S625-6-10-2T, MEW0625-W625-10-2T, MEW063R-10-6T-M, MEW0750-S750-7-10-2T, MEW0750-W625-10-2T, MEW0750-W750-10-2T, MEW0750-W750-10-3T, MEW0750-W750-4-10-3T, MEW1000-S100-7-10-3T, MEW1000-S100-8-10-2T, MEW1000-S100-8-10-3T, MEW1000-W100-10-2T, MEW1000-W100-10-3T, MEW1000-W100-45-10-3T, MEW1000-W100-475-10-3T, MEW1000-W750-10-3T, MEW1250-W100-10-4T, MEW1250-W125-10-3T, MEW1250-W125-10-4T, MEW1500-W125-10-5T, MEW1500R-10-5T, MEW16-M08-10-2T, MEW16-S12-10-2T, MEW16-S16-10-2T, MEW16-W16-10-2T, MEW18-S16-10-2T, MEW20-M10-10-2T, MEW20-M10-10-3T, MEW20-S16-10-2T, MEW20-S20-10-150-2T, MEW20-S20-10-2T, MEW20-S20-10-3T, MEW20-W20-10-2T, MEW20-W20-10-3T, MEW2000R-10-5T, MEW22-S20-10-3T, MEW25-M12-10-3T, MEW25-S20-10-3T, MEW25-S25-10-170-2T, MEW25-S25-10-2T, MEW25-S25-10-3T, MEW25-W25-10-2T, MEW25-W25-10-3T, MEW2500R-10-6T, MEW28-S25-10-3T, MEW30-S25-10-4T, MEW32-M16-10-4T, MEW32-S25-10-4T, MEW32-S32-10-3T, MEW32-S32-10-4T, MEW32-W32-10-4T, MEW40-S32-10-5T, MEW40-W32-10-5T, MEW50-S32-10-5T, MEWH025-S25-10-3-2T, MEWH032-S32-10-4-2T, MEWH040-S32-10-5-2T, MEWH040-S32-10-5-3T, MEWH040R-10-4-3T-M, MEWH050R-10-5-3T-M, MEWH1000-W100-10-3-2T, MEWH1250-W125-10-4-2T, MEWH1500-W125-10-5-3T, MEWH1500-W150-10-5-3T, MEWH1500R-10-4-3T, MEWH2000R-10-5-3T, Mfr. No. MEW0625-W500-10-2T
Coating
Megacoat Nano
Grade
PR1510
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.260 in
Rake
Positive
Insert Application
Milling
ANSI Number
LOMU100420ERGMPR1510
Series
M-FOUR (MEW)
Material - Machining
Carbide
Finish - Machining
Megacoat Nano
Number of Cutting Edges
4
Features
Wear Resistance and High Oxidation Resistance
Primary Material Application
Cast Iron
Insert Holding Type
Screw
Included Angle
90 Degrees
Chip-Breaker Code
GM
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
ANSI Code
LOMU100420ERGMPR1510
Cutting Application
Milling
Shape
Rectangle
Primary Material Application ISO Code
K
Manufacturer Grade
PR1510
Measurement System
Metric

Description

Rectangle Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.