Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU150508ERGHPR1525

  • Zoro # G6297608


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
150508
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150508ERGHPR1525
Zoro #
G6297608
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150508
Corner Radius
0.0315 in
Mounting Hole Dia.
0.1890 in
Insert Thickness
0.220"
Width
0.3620 in
Thickness
0.220 in
Cutting Edge Length
15.00mm
Through Hole Inside Dia.
0.1890 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
ANSI Number
LOMU150508ERGHPR1525
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Grade
PR1525
Cutting Direction
Right Hand
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
Workpiece Compatibility
Hardened (H), Steel (P)
Non Ferrous (N) Compatibility
No
ISO Number
LOMU150508ERGHPR1525
Chip-Breaker
Yes
Inscribed Circle
0.362 in
Insert Application
Milling
Rake
Positive
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
Lead Angle
90 Degrees
No. of Edges
4
Cast Iron (K) Compatibility
No
Coating
Megacoat Nano
Series
M-FOUR (MEW)
Coating Process
CVD
Primary Material Application ISO Code
H, P
Secondary Material Application
Stainless Steel, Steel
Cutting Application
Milling
Number of Cutting Edges
4
Chip-Breaker Code
GH
Included Angle
90 Degrees
Features
Wear Resistance and High Oxidation Resistance
Material - Machining
Carbide
Insert Holding Type
Screw
ANSI Code
LOMU100408ERSMPR1525
Measurement System
Metric
Manufacturer Grade
PR1525
Primary Material Application
Hardened Steel, Steel
Finish - Machining
Megacoat Nano
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Shape
Rectangle
Secondary Material Application ISO Code
M

Description

Rectangle Milling Insert, Inscribed Circle 0.362 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.