Zoro Homepage

Rectangle LOMU Carbide

  • Mfr # LOMU150512ERGMPR1525

  • Zoro # G6320382


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
150512
Insert Material
Carbide
Corner Radius
0.0472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150512ERGMPR1525
Zoro #
G6320382
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150512
Corner Radius
0.0472 in
Mounting Hole Dia.
0.1890 in
Insert Thickness
0.220"
Cutting Edge Length
15.00mm
Thickness
0.220 in
Through Hole Inside Dia.
0.1890 in
Width
0.3620 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Rake
Positive
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
Cutting Direction
Right Hand
ISO Number
LOMU150512ERGMPR1525
Inscribed Circle
0.362 in
Cast Iron (K) Compatibility
No
Grade
PR1525
Workpiece Compatibility
Hardened (H), Steel (P)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Application
Milling
Lead Angle
90 Degrees
Non Ferrous (N) Compatibility
No
Coating
Megacoat Nano
Hardened (H) Compatibility
Yes
No. of Edges
4
Chip-Breaker
Yes
Mounting Style
Screw
ANSI Number
LOMU150512ERGMPR1525
Series
M-FOUR (MEW)
ANSI Code
LOMU150512ERGMPR1525
Included Angle
90 Degrees
Primary Material Application
Hardened Steel, Steel
Primary Material Application ISO Code
H, P
Finish - Machining
Megacoat Nano
Manufacturer Grade
PR1525
Features
Wear Resistance and High Oxidation Resistance
Material - Machining
Carbide
Shape
Rectangle
Insert Holding Type
Screw
Chip-Breaker Code
GM
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Number of Cutting Edges
4
Measurement System
Metric
Secondary Material Application
Stainless Steel, Steel
Cutting Application
Milling
Coating Process
CVD
Secondary Material Application ISO Code
M

Description

Rectangle Milling Insert, Inscribed Circle 0.362 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.